Beli hose nipple di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Hose Nipple (Nepel Selang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

    monotaro Hose Nipple (Nepel Selang)
    Deskripsi:
    For fittings for hoses
    atribut:
    • Material: brass
    • Working Pressure (MPa): 3
    • Shape: hose nipple
    • Types of Hozardous Materials: Non-dangerous goods
  2. TRUSCO Hose Nipple
    74%
    Mulai

    Rp51.900

    TRUSCO Hose Nipple
    Deskripsi:
    Use:Connection of equipment and hose
    atribut:
    • Fluid Temperature (°C): -50 to 150
    • Working Pressure (MPa): 3.45
  3. Non Brand Hose Nipple Stainless Steel (Nipel Selang)
    Mulai

    Rp21.900

    Non Brand Hose Nipple Stainless Steel (Nipel Selang)
    atribut:
    • Class: #150
    • Connection: BSPT Screw End
    • Material: Stainless Steel 304
    • Type: Side 1: Hose Nipple; Side 2: Male Thread
  4. LIVILUCK Hose Nipple Set
    Mulai

    Rp309.900

    LIVILUCK Hose Nipple Set
    atribut:
    • Material: Brass
    • Set Contents: Bracketx4, Packingx4, Bandx4
  5. AS ONE Hexagonal Hose Nipple (SUS304)
    Mulai

    Rp209.900

    AS ONE Hexagonal Hose Nipple (SUS304)
    atribut:
    • Compatible Fluid: water, oil, chemicals, air
    • Material: Stainless steel (SUS304)
  6. MDT Butterfly Valve EPDM Seat Lever (Katup Kupu-Kupu)
    Mulai

    Rp389.900

    MDT Butterfly Valve EPDM Seat Lever (Katup Kupu-Kupu)
    Deskripsi:
    MDT Butterfly Valve, EPDM Seat, Lever Handle, Wafer
    atribut:
    • Actuator: Lever Handle
    • Body: CI (Cast Iron)
    • End Standard: Wafer PN10-16/10K/150#
    • STEM: SUS420
    • Seat: EPDM
    • Temperature (°C): 120
  7. ASOH Hose Joint (Sambungan Lurus)
    56%
    Mulai

    Rp10.900

    ASOH Hose Joint (Sambungan Lurus)
    atribut:
    • Fluid Temperature (°C): -50 to 150
    • Working Pressure (MPa): 3.45
    • Finishing Material: Brass (C3604)
  8. TRUSCO Hose Nipple
    52%
    Mulai

    Rp98.900

    TRUSCO Hose Nipple
    atribut:
    • Working Pressure (MPa): 3.45
    • Fluid: Water, air, oil
    • Hose Inside-Diameter (phi mm): 9
    • Dimensions r: 2013/01/04
    • Fluid Temperature (°C): -50 - 150
  9. DIXON VALVE COUPLING Clip Gas Band (Klem Selang Gas)
    Mulai

    Rp439.900

    DIXON VALVE COUPLING Clip Gas Band (Klem Selang Gas)
    Deskripsi:
    Multipurpose barbed combination nipples connect hoses and pipe of the same thread size in multipurpose hose assemblies. These short fittings have various connection types on one end and raised ridges (or barbs) on the other end that grip the inside of hoses to hold them in place. They are secured with a clamp for a leak-resistant seal. They are suitable for low-pressure applications in the food and beverage, marine, and chemical processing industries, such as light-duty suction or low-pressure discharge of water and other liquids.
    atribut:
    • UNSPSC: 40141734
    • Fitting Movement: Rigid
    • Fitting Shape: Straight
    • Hose Fitting A Connection Type: Hose Barb
    • Hose Fitting A Gender: Male
    • Includes Shut Off: No
    • Reusable: Yes
    • Vacuum Rating: Not Rated
  10. HIMARAYA CHEMICAL Happy bucket square type M lid clear
    Mulai

    Rp189.900

    HIMARAYA CHEMICAL Happy bucket square type M lid clear
    atribut:
    • Color: Clear
    • Dimensions (mm): 486x330x50
    • Material: PP
    • Size: M
    • Suitable For: Happy Bucket Corner M
  11. Onda Hose Coupler (Sambungan Selang)
    Mulai

    Rp33.900

    Onda Hose Coupler (Sambungan Selang)
    Deskripsi:
    Sebagai penyambung/konektor pipa yang memiliki drat
    atribut:
    • Material: Brass
  12. CEJN Nipple/Quick Coupler 1/4inch Hose (Quick Coupling/Coupler)
    Mulai

    Rp289.900

    CEJN Nipple/Quick Coupler 1/4inch Hose (Quick Coupling/Coupler)
    atribut:
    • Connection: 6.3mm (1/4inch)
    • Coupling Size: 6.3mm(1/4inch)
    • Finishing: Nickel Plating
    • Material: Hardened zinc-plated steel
    • Maximum Air Flow: 1950l/min (68.8 CFM)
    • Maximum Pressure: 16bar
    • Operating Temperature: 20°C
    • Color: Chrome Metallic
  13. monotaro Relay for On/Off Switch 24V DC Only (Relai Sakelar)
    Mulai

    Rp149.900

    monotaro Relay for On/Off Switch 24V DC Only (Relai Sakelar)
    Deskripsi:
    It is DC24V vehicles only.
    atribut:
    • Available Power: MAX480W (24V / 20A)
    • Current Consumption (mA): 24V about 150
    • Rated Voltage (V): twenty four
    • Power Consumption Rated (W): 3.6
    • Rated Excitation Current (mA): 150
  14. Kokugo Hose Nipple (Nipel Selang)
    Mulai

    Rp129.900

    Kokugo Hose Nipple (Nipel Selang)
    Deskripsi:
    Can be connected to most hoses. It is a type that is fixed with a hose band.
    atribut:
    • Maximum Operating Pressure: Complies with the maximum working pressure of the blade hose
    • Threaded Part: According to JIS standard B0203: 1999
  15. SANEI Hose Nipple (Nipel Selang)
    Mulai

    Rp95.900

    SANEI Hose Nipple (Nipel Selang)
    atribut:
    • Material: Polyamide
  16. RYUICHI Brass Male Hose Nipple (Nepel Selang)
    Mulai

    Rp10.900

Daftar Harga hose nipple Terbaru October 2026
ASOH Hose NippleRp8.900
monotaro Hose Nipple (Nepel Selang)Rp12.900
TRUSCO Hose NippleRp51.900
Non Brand Hose Nipple Stainless Steel (Nipel Selang)Rp21.900
LIVILUCK Hose Nipple SetRp309.900
AS ONE Hexagonal Hose Nipple (SUS304)Rp209.900
CHIYODA Hose Nipple (Sambungan Lurus)Rp40.900
MDT Butterfly Valve EPDM Seat Lever (Katup Kupu-Kupu)Rp389.900
ASOH Hose Joint (Sambungan Lurus)Rp10.900
TRUSCO Hose NippleRp98.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)